Williams Angle Wrench, Double, Open End, 7/8"
Mfr # 3728-TH
Zoro # G7642367
product price: $69.19
/eaKey Features
Finish
Satin Chrome
Overall Length
8-1/4"
Head Size
7/8"
Head Offset Angle
15° and 60°
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3728-TH
Zoro #
G7642367
UPC #
662459331779
Country of Origin
United States
Dimensions
Overall Length
8-1/4"
Head Size
7/8"
Details
Finish
Satin Chrome
Head Offset Angle
15° and 60°
Features
Measurement Type
SAE
Description
Angle Wrench,Double,Open End,7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.