Zoro Homepage

Williams Basic Tool Set, 1/2" D 25 pcs. Met

  • Mfr # 50619

  • Zoro # G6536708


product price: $157.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Tether Ready
No
Includes
1/2 Drive Tools, Shallow 12 Point Metric Sockets
Finish
High-Polished Chrome
Number of Pieces
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50619
Zoro #
G6536708
UPC #
662459506191
Country of Origin
Taiwan, Province of China

Details

Item
19 piece 1/2" Drive Shallow 6 Point Socket Set on Clip Rails
SAE or Metric
SAE
Tether Ready
No
Includes
1/2 Drive Tools, Shallow 12 Point Metric Sockets
Finish
High-Polished Chrome
Number of Pieces
25

Description

Basic Tool Set,1/2 In. D 25 pcs. Met

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.