Zoro Homepage

Williams Combination Wrench, 12 pt., 14mm

  • Mfr # JHW1214MSCTH

  • Zoro # G7644686


product price: $48.55
/ea

Key Features

Overall Length
8-5/8"
Finish
Chrome plated
Head Size
14mm
Number of Points
12
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW1214MSCTH
Zoro #
G7644686
UPC #
662459960030
Country of Origin
United States

Dimensions

Overall Length
8-5/8"
Head Size
14mm

Details

Finish
Chrome plated
Number of Points
12
Features
Measurement Type
Metric

Description

Combination Wrench,12 pt.,14mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.