Williams Combination Wrench, 12 pt., 20mm
Mfr # 1220MSC-TH
Zoro # G7638088
product price: $56.69
/eaKey Features
Overall Length
11-1/2"
Finish
Chrome plated
Head Size
20mm
Number of Points
12
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1220MSC-TH
Zoro #
G7638088
UPC #
662459315038
Country of Origin
United States
Dimensions
Overall Length
11-1/2"
Head Size
20mm
Details
Finish
Chrome plated
Number of Points
12
Features
Measurement Type
Metric
Description
Combination Wrench,12 pt.,20mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.