Shop WILLIAMS
See all product information
Create Account
Williams Combination Wrench, 12 pt., 7mm
Mfr # JHW1207MSCTH
Zoro # G7624885
product price:Â
$
47.79
/ea
Key Features
Overall Length
5-5/16"
Material
Stainless Steel
Finish
Chrome plated
Head Size
7mm
Number of Points
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHW1207MSCTH
- Zoro #
- G7624885
- UPC #
- 662459959935
- Country of Origin
- United States
- Item
- Combination Wrench,12 pt.,7mm
- Material
- Stainless Steel
- Finish
- Chrome plated
- Number of Points
- 12
- Features
- SAE or Metric
- Metric
- Sub-Category
- Williams
- Measurement Type
- Metric
Description
Combination Wrench,12 pt.,7mm