Zoro Homepage

Williams Combination Wrench, 12 pt., 9mm

  • Mfr # 1209MSC-TH

  • Zoro # G7618445


product price: $44.99
/ea

Key Features

Overall Length
6-3/32"
Finish
Chrome plated
Head Size
9mm
Number of Points
12
Features
SUPERCOMBO(R) Open End has Specially Designed Grooves That Direct Wrench Force Away from Fastener Corners, SUPERTORQUE Box Opening Design Allows Application of Higher Torque Without Rounding or Deforming Hex Fastener Points, Meets or Exceeds Aerospace Specification AS 954 for 12 Point Fasteners to Provide Accurate Torque/Tension Relationship for Precision Application, May be Used on All Common Hex (6 point) Fasteners With Considerable Advantage Over Conventional Box End Wrenches to Increase Both Hand Tool Flexibility and Economy, Box and Open End Openings are Identical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1209MSC-TH
Zoro #
G7618445
UPC #
662459959966
Country of Origin
United States

Dimensions

Overall Length
6-3/32"
Head Size
9mm

Details

Finish
Chrome plated
Number of Points
12
Features
SUPERCOMBO(R) Open End has Specially Designed Grooves That Direct Wrench Force Away from Fastener Corners, SUPERTORQUE Box Opening Design Allows Application of Higher Torque Without Rounding or Deforming Hex Fastener Points, Meets or Exceeds Aerospace Specification AS 954 for 12 Point Fasteners to Provide Accurate Torque/Tension Relationship for Precision Application, May be Used on All Common Hex (6 point) Fasteners With Considerable Advantage Over Conventional Box End Wrenches to Increase Both Hand Tool Flexibility and Economy, Box and Open End Openings are Identical
Measurement Type
Metric

Description

Combination Wrench,12 pt.,9mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.