
Williams Combo Ratchet Wrench, 1-1/8", Hi-Polish
Mfr # 1236NRC
Zoro # G7609126
product price: $35.19
/eaKey Features
Finish
High Polish Chrome
Number of Points
12
Overall Length
16-3/4"
SAE or Metric
SAE
Wrench Style
Combination
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1236NRC
Zoro #
G7609126
UPC #
662459350459
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
16-3/4"
Size
1-1/8"
Details
Finish
High Polish Chrome
Number of Points
12
SAE or Metric
SAE
Wrench Style
Combination
Item
Combo Ratchet Wrench,1-1/8",Hi-Polish
Sub-Category
Williams
Description
Combo Ratchet Wrench,1-1/8 In.,Hi-Polish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.