
Williams Combo Ratchet Wrench, 1", Hi-Polish
Mfr # 1232NRC
Zoro # G7620761
product price: $28.53
/eaKey Features
Finish
High Polish Chrome
Number of Points
12
Overall Length
13"
SAE or Metric
SAE
Wrench Style
Combination
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1232NRC
Zoro #
G7620761
UPC #
662459350435
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
13"
Size
1"
Details
Finish
High Polish Chrome
Number of Points
12
SAE or Metric
SAE
Wrench Style
Combination
Sub-Category
Williams
Item
Combo Ratchet Wrench,1",Hi-Polish
Description
Combo Ratchet Wrench,1 In.,Hi-Polish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.