Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Williams Combo Ratchet Wrench, 17mm, Hi-Polish

  • Mfr # JHW1217MNRC

  • Zoro # G7605888


product price: $18.79
/ea

Key Features

Finish
High Polish Chrome
Number of Points
12
Overall Length
9-1/8"
SAE or Metric
Metric
Wrench Style
Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW1217MNRC
Zoro #
G7605888
UPC #
662459350671
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9-1/8"
Size
17mm

Details

Finish
High Polish Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Combination
Item
Combo Ratchet Wrench,17mm,Hi-Polish
Sub-Category
Williams

Description

Combo Ratchet Wrench,17mm,Hi-Polish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.