Zoro Homepage

Williams Combo Ratchet Wrench, 23mm, Hi-Polish

  • Mfr # 1223MNRC

  • Zoro # G7625935


product price: $26.69
/ea

Key Features

Finish
High Polish Chrome
Number of Points
12
Overall Length
11"
SAE or Metric
Metric
Wrench Style
Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1223MNRC
Zoro #
G7625935
UPC #
662459350794
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11"
Size
23mm

Details

Finish
High Polish Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Combination
Sub-Category
Williams
Item
Combo Ratchet Wrench,23mm,Hi-Polish

Description

Combo Ratchet Wrench,23mm,Hi-Polish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.