Zoro Homepage

Williams Combo Ratchet Wrench, 3/8", Hi-Polish

  • Mfr # 1212NRC

  • Zoro # G7603745


product price: $14.39
/ea

Key Features

Finish
High Polish Chrome
Number of Points
12
Overall Length
5-1/3"
SAE or Metric
SAE
Wrench Style
Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1212NRC
Zoro #
G7603745
UPC #
662459350305
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5-1/3"
Size
3/8"

Details

Finish
High Polish Chrome
Number of Points
12
SAE or Metric
SAE
Wrench Style
Combination
Item
Combo Ratchet Wrench,3/8",Hi-Polish
Sub-Category
Williams

Description

Combo Ratchet Wrench,3/8 In.,Hi-Polish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.