Williams Combo Ratchet Wrench, 8mm, Hi-Polish
Mfr # 1208MNRC
Zoro # G7632296
product price: $12.19
/eaKey Features
Finish
High Polish Chrome
Number of Points
12
Overall Length
5-3/8"
SAE or Metric
Metric
Wrench Style
Combination
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1208MNRC
Zoro #
G7632296
UPC #
662459350589
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
5-3/8"
Size
8mm
Details
Finish
High Polish Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Combination
Item
Combo Ratchet Wrench,8mm,Hi-Polish
Sub-Category
Williams
Description
This WILLIAMS 1208MNRC Williams Combo Ratchet Wrench, 8mm, Hi-Polish is the perfect tool for your next project. Featuring a high polish chrome finish, this ratcheting wrench has a 12-point design and an overall length of 5 3/8 in. It has metric measurements and can be used with 8mm fasteners. The WILLIAMS Combo Ratchet Wrench is the ideal solution for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.