Williams Combo Ratchet Wrench Set, 1/4-1-1/4", 16pc
Mfr # WS-1122NRC
Zoro # G7622417
product price: $311.55
/ea
Free Shipping & Returns
Key Features
Finish
High Polish Chrome
Number of Points
12
Overall Length
5-1/3", 6-1/3", 6-1/2", 7", 7-1/2", 8-1/2", 9", 10", 11-1/4", 13", 14", 16-3/4"
SAE or Metric
SAE
Wrench Style
Combination
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS-1122NRC
Zoro #
G7622417
UPC #
662459358677
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
5-1/3", 6-1/3", 6-1/2", 7", 7-1/2", 8-1/2", 9", 10", 11-1/4", 13", 14", 16-3/4"
Size
1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"
Details
Finish
High Polish Chrome
Number of Points
12
SAE or Metric
SAE
Wrench Style
Combination
Item
Combo Ratchet Wrench Set,1/4-1-1/4",16pc
Sub-Category
Williams
Includes
(16) Combination Wrenches: 1/4" x 5-1/3", 5/16" x 5-1/3", 3/8"x 6-1/3", 7/16"x 6-1/2", 1/2" x 7", 9/16" x 7-1/2", 5/8" x 8-1/2", 11/16" x 9", 3/4" x 10", 13/16" x 11-1/4", 7/8" x 11-1/4", 15/16" x 13", 1" x 13", 1-1/16" x 14", 1-1/8" x 16-3/4", 1-1/4" x 16-3/4"; Pouch
Description
Combo Ratchet Wrench Set,1/4-1-1/4 In.,16pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.