Zoro Homepage

Williams Combo Ratchet Wrench Set, 9 pcs.

  • Mfr # MWS-1123NRC

  • Zoro # G7635470


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Finish
High Polish Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Combination
Includes
(9) Combination Wrenches; 6mm x 5-3/8", 7mm x 5-3/8", 8mm x 5-3/8", 9mm x 5-5/8", 10mm x 6-1/2", 11mm x 6-5/8", 12mm x 6-7/8", 13mm x 7-1/8", 14mm x 7-5/8"; Pouch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWS-1123NRC
Zoro #
G7635470
UPC #
662459358684
Country of Origin
Taiwan, Province of China

Dimensions

Size
6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm

Details

Finish
High Polish Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Combination
Item
Combo Ratchet Wrench Set,9 pcs.
Includes
(9) Combination Wrenches; 6mm x 5-3/8", 7mm x 5-3/8", 8mm x 5-3/8", 9mm x 5-5/8", 10mm x 6-1/2", 11mm x 6-5/8", 12mm x 6-7/8", 13mm x 7-1/8", 14mm x 7-5/8"; Pouch
Sub-Category
Williams

Description

Combo Ratchet Wrench Set,9 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.