Zoro Homepage

Williams Combo Ratchet Wrench, Stubby, 14mm

  • Mfr # 1214MRCS

  • Zoro # G7643435


product price: $18.89
/ea

Key Features

Finish
High Polish Chrome
Number of Points
12
Overall Length
4-11/16"
SAE or Metric
Metric
Wrench Style
Reversible Combination, Stubby
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1214MRCS
Zoro #
G7643435
UPC #
662459919229
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4-11/16"
Size
14mm

Details

Finish
High Polish Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Reversible Combination, Stubby
Item
Combo Ratchet Wrench,Stubby,14mm
Sub-Category
Williams

Description

Combo Ratchet Wrench,Stubby,14mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.