Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Williams Combo Wrench, 12 pt., 1-13/16", Black

  • Mfr # 1186B

  • Zoro # G7612197


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Overall Length
23-15/32"
Material
industrial black finish
Finish
Black Industrial
Head Size
1-13/16 in
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1186B
Zoro #
G7612197
UPC #
662459101242
Country of Origin
United States

Dimensions

Overall Length
23-15/32"
Head Size
1-13/16 in

Details

Material
industrial black finish
Finish
Black Industrial
Number of Points
12
Features
SUPERCOMBO(R) Open End has Specially Designed Grooves That Direct Wrench Force Away from Fastener Corners, SUPERTORQUE Box Opening Design Allows Application of Higher Torque Without Rounding or Deforming Hex Fastener Points, Meets or Exceeds Aerospace Specification AS 954 for 12 Point Fasteners to Provide Accurate Torque/Tension Relationship for Precision Application, May be Used on All Common Hex (6 point) Fasteners With Considerable Advantage Over Conventional Box End Wrenches to Increase Both Hand Tool Flexibility and Economy, Box and Open End Openings are Identical
Measurement Type
SAE

Description

With the Williams 1186B Combo Wrench, you can tighten or loosen nuts and bolts with just one tool. The 12-point combo wrench has a size of 1 13/16 in.. It has an overall length of 23 15/32 in. and is made from industrial black finish. This combination wrench also features a hex opening measuring 1 9/16 in.. With the Williams 1186B Combo Wrench, your work will be faster and easier than ever before.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.