Williams Combo Wrench, 12 pt., 2-15/16"
Mfr # 1198C
Zoro # G7610535
product price: $526.99
/ea
Free Shipping & Returns
Key Features
Overall Length
32"
Finish
Satin Chrome
Head Size
2-15/16"
Number of Points
12
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1198C
Zoro #
G7610535
UPC #
662459100559
Country of Origin
United States
Dimensions
Overall Length
32"
Head Size
2-15/16"
Details
Finish
Satin Chrome
Number of Points
12
Features
Measurement Type
SAE
Description
Combo Wrench,12 pt.,2-15/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.