Zoro Homepage

Williams Combo Wrench, 12 pt., 2-7/8", Black

  • Mfr # 1198BBL

  • Zoro # G7619617


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Overall Length
32"
Finish
Satin Chrome
Head Size
2-7/8 in
Number of Points
12
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1198BBL
Zoro #
G7619617
UPC #
662459101358
Country of Origin
United States

Dimensions

Overall Length
32"
Head Size
2-7/8 in

Details

Finish
Satin Chrome
Number of Points
12
Features
Measurement Type
SAE

Description

Combo Wrench,12 pt.,2-7/8 In.,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.