Williams Combo Wrench, 12 pt., 35mm, Satin Chrome
Mfr # 11535
Zoro # G7644379
product price: $54.59
/eaKey Features
Overall Length
18-1/2"
Finish
Satin Chrome
Head Size
35mm
Number of Points
12
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11535
Zoro #
G7644379
UPC #
662459338815
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
18-1/2"
Head Size
35mm
Details
Finish
Satin Chrome
Number of Points
12
Measurement Type
Metric
Description
Combo Wrench,12 pt.,35mm,Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.