Williams Combo Wrench, 12 pt., 43mm, Satin Chrome
Mfr # 11543
Zoro # G7602640
product price: $80.49
/ea
Free Shipping & Returns
Key Features
Overall Length
21-5/8"
Finish
Satin Chrome
Head Size
43mm
Number of Points
12
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11543
Zoro #
G7602640
UPC #
662459338877
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
21-5/8"
Head Size
43mm
Details
Finish
Satin Chrome
Number of Points
12
Measurement Type
Metric
Description
Combo Wrench,12 pt.,43mm,Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.