Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Williams Curved Chain Nose Pliers, 6-1/4"

  • Mfr # PL-126C

  • Zoro # G7039798


product price: $30.79
/ea

Key Features

Overall Length
6-1/4"
Handle Type
Double Dipped Plastic
Features
Polished Heads Resist Rust and Corrosion, Extending The Tool Life; Extra Long Handles Provide Access Into Confined Areas and Greater Holding Power At The Tip; Bent Nose Model Provides Access to Obstructed Areas
Number of Pieces
1
Sub-Category
Williams
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL-126C
Zoro #
G7039798
UPC #
662459270184
Country of Origin
United States

Dimensions

Overall Length
6-1/4"

Details

Item
Curved Chain Nose Pliers,6-1/4"
Handle Type
Double Dipped Plastic
Features
Polished Heads Resist Rust and Corrosion, Extending The Tool Life; Extra Long Handles Provide Access Into Confined Areas and Greater Holding Power At The Tip; Bent Nose Model Provides Access to Obstructed Areas
Number of Pieces
1
Sub-Category
Williams

Description

The Williams PL-126C Curved Chain Nose Pliers are a must-have for your toolbox. These pliers are designed to provide access into confined areas and increase holding power at the tip. The needle nose pliers have polished heads that resist rust and corrosion, extending the tool life. These double dipped plastic handle pliers measure 6 1/4 in.. The Williams PL-126C Curved Chain Nose Pliers will help you complete all of your tasks with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.