Zoro Homepage

Williams Deep Impact Socket, 1/2" D, 6Pt 1-1/4"

  • Mfr # 14-640

  • Zoro # G6532675


product price: $27.19
/ea

Key Features

Overall Length
3-1/2"
Category Type
Impact Socket
Sub-Category
Williams
Tether Ready
No
Product Type
Deep Impact Socket,1/2" D,6Pt 1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-640
Zoro #
G6532675
UPC #
662459252647
Country of Origin
United States

Dimensions

Overall Length
3-1/2"

Details

Item
Impact Socket
Category Type
Impact Socket
Sub-Category
Williams
Tether Ready
No
Product Type
Deep Impact Socket,1/2" D,6Pt 1-1/4"
Tether Status
Not Tether Capable

Description

Deep Impact Socket,1/2 In. D,6Pt 1-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.