
Williams Diag Cutting Plier, 6"
Mfr # PL-46C-TH
Zoro # G7636968
product price: $46.59
/eaKey Features
Overall Length
6"
Handle Type
Double Dipped Plastic
Features
Handles are Designed to Cut Wire With Ease; Polished Heads Resist Rust and Corrosion, Extending the Tool Life; Induction Hardened Cutting Edges
Jaw Length
3/4"
Cut Profile
Flush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL-46C-TH
Zoro #
G7636968
UPC #
662459960429
Country of Origin
United States
Dimensions
Overall Length
6"
Jaw Length
3/4"
Details
Item
Diag Cutting Plier,6"
Handle Type
Double Dipped Plastic
Features
Handles are Designed to Cut Wire With Ease; Polished Heads Resist Rust and Corrosion, Extending the Tool Life; Induction Hardened Cutting Edges
Cut Profile
Flush
Description
Diag Cutting Plier,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.