Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Williams Diag Cutting Plier, 7", Handle Type: Double Dipped Plastic

  • Mfr # PL-57C-TH

  • Zoro # G7636119


product price: $60.59
/ea

Key Features

Overall Length
7-1/4"
Handle Type
Double Dipped Plastic
Features
Handles are Designed to Cut Wire With Ease; Polished Heads Resist Rust and Corrosion, Extending the Tool Life; Induction Hardened Cutting Edges
Jaw Length
15/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL-57C-TH
Zoro #
G7636119
UPC #
662459364517
Country of Origin
United States

Dimensions

Overall Length
7-1/4"
Jaw Length
15/16"

Details

Item
Diag Cutting Plier,7"
Handle Type
Double Dipped Plastic
Features
Handles are Designed to Cut Wire With Ease; Polished Heads Resist Rust and Corrosion, Extending the Tool Life; Induction Hardened Cutting Edges

Description

Diag Cutting Plier,7 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.