Zoro Homepage

Williams Diagonal Cutting Plier, Regular 6"

  • Mfr # PL-46C

  • Zoro # G7122425


product price: $29.79
/ea

Key Features

Overall Length
6"
Handle Type
Double Dipped Plastic
Features
Handles are Designed to Cut Wire With Ease; Polished Heads Resist Rust and Corrosion, Extending the Tool Life; Induction Hardened Cutting Edges
Jaw Length
3/4"
Cut Profile
Flush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL-46C
Zoro #
G7122425
UPC #
662459270061
Country of Origin
United States

Dimensions

Overall Length
6"
Jaw Length
3/4"

Details

Item
Diagonal Cutting Plier,Regular 6"
Handle Type
Double Dipped Plastic
Features
Handles are Designed to Cut Wire With Ease; Polished Heads Resist Rust and Corrosion, Extending the Tool Life; Induction Hardened Cutting Edges
Cut Profile
Flush

Description

Diagonal Cutting Plier,Regular 6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.