Williams Double Open End Wrench Set, 6 pcs., Metric
Mfr # MWS-26
Zoro # G7610815
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Size
7mm x 8mm, 10mm x 11mm, 12mm x 13mm, 14mm x 15mm, 16mm x 18mm, 17mm x 19mm
SAE or Metric
Metric
Overall Length
4-3/16", 5-3/8", 6-3/16", 7-1/32", 8-3/32", 8-17/32"
Finish
Satin Chrome
Sub-Category
Williams
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MWS-26
Zoro #
G7610815
UPC #
662459325839
Country of Origin
United States
Dimensions
Size
7mm x 8mm, 10mm x 11mm, 12mm x 13mm, 14mm x 15mm, 16mm x 18mm, 17mm x 19mm
Overall Length
4-3/16", 5-3/8", 6-3/16", 7-1/32", 8-3/32", 8-17/32"
Details
Item
Double Open End Wrench Set,6 pcs.,Metric
SAE or Metric
Metric
Finish
Satin Chrome
Sub-Category
Williams
Includes
(6) Double Open End Wrench Set: (1) Length 4-3/16" of Size 7mm x 8mm, (1) Length 5-3/8" of Size 10mm x 11mm, (1) Length 6-3/16" of Size 12mm x 13mm, (1) Length 7-1/32" of Size 14mm x 15mm, (1) Length 8-3/32" of Size 16mm x 18mm, (1) Length 8-17/32" of Size 17mm x 19mm
Features
Two Openings in Each Wrench With 45 Degrees Chamfer on Wrench Ends Allow Easy Placement of Wrench on the Fastener, Continuous Arc Design Minimizes Spreading and is Stronger than V Design, Satin Chrome Finish Provides Good Grip and Cleans Easily
Description
Double Open End Wrench Set,6 pcs.,Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.