Williams Double Wrench, Open End, 12mm x 13mm
Mfr # EWM-1213
Zoro # G7610961
product price: $17.29
/eaKey Features
Finish
Satin Chrome
Overall Length
6-3/16"
Head Size
12mm x 13mm
Features
Two Openings in Each Wrench With 45 Degrees Chamfer on Wrench Ends Allow Easy Placement of Wrench on the Fastener, Continuous Arc Design Minimizes Spreading and is Stronger than V Design, Satin Chrome Finish Provides Good Grip and Cleans Easily
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EWM-1213
Zoro #
G7610961
UPC #
662459106643
Country of Origin
United States
Dimensions
Overall Length
6-3/16"
Head Size
12mm x 13mm
Details
Finish
Satin Chrome
Features
Two Openings in Each Wrench With 45 Degrees Chamfer on Wrench Ends Allow Easy Placement of Wrench on the Fastener, Continuous Arc Design Minimizes Spreading and is Stronger than V Design, Satin Chrome Finish Provides Good Grip and Cleans Easily
Measurement Type
Metric
Description
Double Wrench,Open End,12mm x 13mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.