Zoro Homepage

Williams Double Wrench, Open End, 22mm x 24mm

  • Mfr # EWM-2224

  • Zoro # G7609981


product price: $36.49
/ea

Key Features

Finish
Satin Chrome
Overall Length
10-3/4"
Head Size
22mm x 24mm
Features
Two Openings in Each Wrench With 45 Degrees Chamfer on Wrench Ends Allow Easy Placement of Wrench on the Fastener, Continuous Arc Design Minimizes Spreading and is Stronger than V Design, Satin Chrome Finish Provides Good Grip and Cleans Easily
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWM-2224
Zoro #
G7609981
UPC #
662459106698
Country of Origin
United States

Dimensions

Overall Length
10-3/4"
Head Size
22mm x 24mm

Details

Finish
Satin Chrome
Features
Two Openings in Each Wrench With 45 Degrees Chamfer on Wrench Ends Allow Easy Placement of Wrench on the Fastener, Continuous Arc Design Minimizes Spreading and is Stronger than V Design, Satin Chrome Finish Provides Good Grip and Cleans Easily
Measurement Type
Metric

Description

Double Wrench,Open End,22mm x 24mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.