Zoro Homepage

Williams Enclosed Head Ratchet, 5", 1/2" Dr.

  • Mfr # MB-52EHA-TH

  • Zoro # G7599877


product price: $70.89
/ea

Key Features

Finish
Industrial Black
Overall Length
5-1/4"
SAE or Metric
SAE
Wrench Style
Enclosed Head
Sub-Category
Williams
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB-52EHA-TH
Zoro #
G7599877
UPC #
662459974280
Country of Origin
United States

Dimensions

Overall Length
5-1/4"
Drive Size
1/4"

Details

Finish
Industrial Black
SAE or Metric
SAE
Wrench Style
Enclosed Head
Sub-Category
Williams
Item
Enclosed Head Ratchet,5",1/2" Dr.

Description

Enclosed Head Ratchet,5 In.,1/2 In. Dr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.