Zoro Homepage

Williams Extension, 1/2" D, 2"

  • Mfr # S-102P

  • Zoro # G6533278


product price: $12.19
/ea

Key Features

Drive Size
1/2"
Overall Length
2"
Finish
Chrome plated
Number of Pieces
1
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-102P
Zoro #
G6533278
UPC #
662459220318
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
2"

Details

Item
Extension
Finish
Chrome plated
Number of Pieces
1
SAE or Metric
SAE
Sub-Category
Williams

Description

The Williams S-102P 2" Extension is the perfect tool for reaching hard to reach spaces. This chrome plated extension has a 1/2" drive size and an overall length of 2". It can be used with both standard and deep sockets. The Williams S-102P Extension is the perfect addition to your socket set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.