Zoro Homepage

Williams Extension, 1/4" D, 6"

  • Mfr # M-115

  • Zoro # G7087370


product price: $11.69
/ea

Key Features

Drive Size
1/4"
Overall Length
6"
Finish
Chrome plated
Number of Pieces
1
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-115
Zoro #
G7087370
UPC #
662459907738
Country of Origin
United States

Dimensions

Drive Size
1/4"
Overall Length
6"

Details

Item
Extension
Finish
Chrome plated
Number of Pieces
1
SAE or Metric
SAE
Sub-Category
Williams
For Use With
Designed for Low Torque Applications in Limited Access Areas

Description

If you are looking for a 6" extension that is chrome plated, this WILLIAMS M-115 Socket Extension is the perfect choice. The chrome plating provides corrosion resistance and helps to protect against scratches. The extension has a 1/4" drive size and is 6" in overall length. For high quality socket extensions, look no further than the WILLIAMS M-115 Socket Extension.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.