
Williams Extension, 18, 3/8" D
Mfr # B-118-TH
Zoro # G7599615
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8"
Overall Length
18"
Finish
Chrome plated
Number of Pieces
1
Sub-Category
Williams
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-118-TH
Zoro #
G7599615
UPC #
662459963574
Country of Origin
United States
Dimensions
Drive Size
3/8"
Overall Length
18"
Details
Item
Extension
Finish
Chrome plated
Number of Pieces
1
Sub-Category
Williams
SAE or Metric
SAE
Description
Extension,18,3/8 In. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.