Shop WILLIAMS
See all product information
Create Account
Williams Extension, 3/4" D, 16"
Mfr # JHWH-115
Zoro # G7069049
product price:Â
$
73.45
/ea
Key Features
Drive Size
3/4"
Overall Length
16"
Finish
Chrome plated
Number of Pieces
1
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHWH-115
- Zoro #
- G7069049
- UPC #
- 662459230171
- Country of Origin
- United States
- Item
- Extension
- Finish
- Chrome plated
- Number of Pieces
- 1
- SAE or Metric
- SAE
- Sub-Category
- Williams
Description
Extension,3/4 In. D,16 In.