Shop GENIUS TOOLS
Create Account
1/2in Dr. 5/8in Hex Bit Socket 230mmL
- Mfr # 420+3840
- Zoro # G123583388
product price:Â
$
35.96
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 420+3840
- Zoro #
- G123583388
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5/8 Inch Size 1/2 Inch Drive 230mm Length Durable S2 Steel - 420+3840 Professional Hex Bit Socket This 1/2in drive 5/8in hex bit socket is built for consistent fastening and removal where a long reach is needed. With a 230mm (9.06in) overall length, it helps access recessed or obstructed fasteners while maintaining a secure, interchangeable bit-socket design. Designed for professional technicians, it features permanently stamped size markings for quick identification and organized tool storage. Key Benefits 230mm overall length improves reach for deeper, recessed, or obstructed fasteners. 1/2in drive with 5/8in hex bit profile supports dependable fit and engagement. Made from High Speed Steel for strength, durability, and anti-corrosive performance. Securely attached, interchangeable design supports repeated professional service work. Permanently stamped size markings simplify identification and tool organization. Meets or exceeds ANSI standards for reliable, consistent shop-level performance. Genius Tools Hex Bit Socket 5/8 Inch Size 1/2 Inch Drive 230mm Length Durable S2 Steel - 420+3840 is a practical addition to a professional hand tool lineup, combining extended reach, durable steel construction, and clear size marking. Its professional-grade build is intended to withstand heavy use while maintaining dependable fit and function over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.