Zoro Homepage

Williams Extension, 3/4" D, 8", Black

  • Mfr # H-110B

  • Zoro # G6527477


product price: $60.89
/ea

Key Features

Drive Size
3/4"
Overall Length
8"
Number of Pieces
1
SAE or Metric
SAE
Sub-Category
Williams
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-110B
Zoro #
G6527477
UPC #
662459230195
Country of Origin
United States

Dimensions

Drive Size
3/4"
Overall Length
8"

Details

Item
Extension
Finish
Industrial Black
Number of Pieces
1
SAE or Metric
SAE
Sub-Category
Williams

Description

Extension,3/4 In. D,8 In.,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.