Zoro Homepage

Williams Extension, 3/8" D, 11"

  • Mfr # B-115

  • Zoro # G7135171


product price: $17.39
/ea

Key Features

Drive Size
3/8"
Overall Length
11"
Finish
Chrome plated
Number of Pieces
1
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-115
Zoro #
G7135171
UPC #
662459210210
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
11"

Details

Item
Extension
Finish
Chrome plated
Number of Pieces
1
SAE or Metric
SAE
Sub-Category
Williams

Description

If you are looking for a quality extension, the Williams B-115 3/8" D 11" is just what you need. With its chrome plated finish, this socket extension is designed to resist corrosion and offer protection against rust. It has a drive size of 3/8". The overall length of the socket extension is 11". Whether you are using it in your garage or on the job site, the Williams Extension will prove to be an invaluable tool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.