Zoro Homepage

Williams Extension, 3/8" D, 3"

  • Mfr # B-108

  • Zoro # G7148200


product price: $12.59
/ea

Key Features

Drive Size
3/8"
Overall Length
3"
Finish
Chrome plated
Number of Pieces
1
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-108
Zoro #
G7148200
UPC #
662459210197
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
3"

Details

Item
Extension
Finish
Chrome plated
Number of Pieces
1
SAE or Metric
SAE
Sub-Category
Williams

Description

Extension,3/8 In. D,3 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.