Zoro Homepage

Williams Extension, 3/8" D, 6"

  • Mfr # B-110

  • Zoro # G7151509


product price: $14.49
/ea

Key Features

Drive Size
3/8"
Overall Length
6"
Finish
Chrome plated
Number of Pieces
1
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-110
Zoro #
G7151509
UPC #
662459210203
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
6"

Details

Item
Extension
Finish
Chrome plated
Number of Pieces
1
SAE or Metric
SAE
Sub-Category
Williams

Description

This Snap-On Industrial Brands B-110 6" Socket Extension is the perfect tool for reaching fasteners in hard to reach places. The extension has a chrome plated finish, which will help to protect it against rust and corrosion. It has a 3/8" drive size and 6" overall length. You can't go wrong with this Snap-On Industrial Brands Socket Extension.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.