
Williams Flex Handle, 1" D
Mfr # X-41C-TH
Zoro # G7619608
product price: $254.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1"
Overall Length
34-3/16"
Finish
Chrome plated
Number of Pieces
1
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X-41C-TH
Zoro #
G7619608
UPC #
662459329981
Country of Origin
United States
Dimensions
Drive Size
1"
Overall Length
34-3/16"
Details
Item
Flex Handle Breaker Bar
Finish
Chrome plated
Number of Pieces
1
SAE or Metric
SAE
Sub-Category
Williams
Description
Flex Handle,1 In. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.