Zoro Homepage

Williams Flex Handle, 1/2" D, 10-7/16

  • Mfr # JHWS-40AA

  • Zoro # G6533241


product price: $48.95
/ea

Key Features

Drive Size
1/2"
Overall Length
10-13/16"
Finish
Chrome plated
SAE or Metric
SAE
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWS-40AA
Zoro #
G6533241
UPC #
662459220240
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
10-13/16"

Details

Item
Flex Handle
Finish
Chrome plated
SAE or Metric
SAE
Number of Pieces
1
Sub-Category
Williams

Description

Flex Handle,1/2 In. D,10-7/16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.