Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Williams Flex Handle, 1/2" D, 15, Black

  • Mfr # BS-41AA

  • Zoro # G7135311


product price: $59.59
/ea

Key Features

Drive Size
1/2"
Finish
Industrial Black
Overall Length
15-1/2"
SAE or Metric
SAE
Sub-Category
Williams
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-41AA
Zoro #
G7135311
UPC #
662459220301
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
15-1/2"

Details

Item
Flex Handle
Finish
Industrial Black
SAE or Metric
SAE
Sub-Category
Williams
Number of Pieces
1

Description

Flex Handle,1/2 In. D,15,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.