Zoro Homepage

Williams Flex-Head Combo Wrench, 5/8"

  • Mfr # 11904

  • Zoro # G7645989


product price: $27.99
/ea

Key Features

Overall Length
9-3/4"
Finish
Chrome plated
Head Size
5/8"
Number of Points
12
Features
Unique Semi-Deep Socket End Provides Extra Bolt Clearance, Provides Maximum Versatility, Recessed Corners in Socket End Provide Extra Turning Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11904
Zoro #
G7645989
UPC #
662459119049
Country of Origin
Argentina

Dimensions

Overall Length
9-3/4"
Head Size
5/8"

Details

Finish
Chrome plated
Number of Points
12
Features
Unique Semi-Deep Socket End Provides Extra Bolt Clearance, Provides Maximum Versatility, Recessed Corners in Socket End Provide Extra Turning Power
Measurement Type
SAE

Description

If you are looking for a tool that will make working with fasteners easier, this Williams 11904 Flex-Head Combo Wrench is the one to get. This wrench has a chrome plated finish and an overall length of 9 3/4 in. It features 12 points and a 5/8" size. With its flexible head, it can fit into hard to reach places. The Williams Flex Head Combo Wrench, 5/8" is an easy to use tool that you will want on hand when it comes time to tighten or loosen fasteners.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.