Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Williams Flex-Head Rat Combo Wrench Set, 8 pcs.

  • Mfr # WS-1168RCF

  • Zoro # G7623570


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome plated
Includes
(8) Reversible Flex-Head Ratcheting Combination Wrench Set In Plastic Tray: (1) Length 5-1/2" of Size 5/16", (1) Length 6-5/16" of Size 3/8", (1) Length 6-11/16" of Size 7/16", (1) Length 7-1/4" of Size 1/2", (1) Length 7-19/32" of Size 9/16", (1) Length 8-13/32" of Size 5/8", (1) Length 9" of Size 11/16", (1) Length 10" of Size 3/4"
Number of Points
12
Features
Flex-Head Pivots 90 Degree in Either Direction for Access in Tight Areas Fine Tooth Design With Dual-Pawl Mechanism For Extra Strength, Cleans Easily, Ratchet Lever is Easily Accessible for Quick Direction Changes, Recessed Corners in Ends Provide Extra Turning Power
Overall Length
5-1/2", 6-5/16", 6-11/16", 7-1/4", 7-19/32", 8-13/32", 9", 10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS-1168RCF
Zoro #
G7623570
UPC #
662459919021
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5-1/2", 6-5/16", 6-11/16", 7-1/4", 7-19/32", 8-13/32", 9", 10"

Details

Item
Flex-Head Rat Combo Wrench Set,8 pcs.
Finish
Chrome plated
Includes
(8) Reversible Flex-Head Ratcheting Combination Wrench Set In Plastic Tray: (1) Length 5-1/2" of Size 5/16", (1) Length 6-5/16" of Size 3/8", (1) Length 6-11/16" of Size 7/16", (1) Length 7-1/4" of Size 1/2", (1) Length 7-19/32" of Size 9/16", (1) Length 8-13/32" of Size 5/8", (1) Length 9" of Size 11/16", (1) Length 10" of Size 3/4"
Measurement Type
SAE
Number of Points
12
Features
Flex-Head Pivots 90 Degree in Either Direction for Access in Tight Areas Fine Tooth Design With Dual-Pawl Mechanism For Extra Strength, Cleans Easily, Ratchet Lever is Easily Accessible for Quick Direction Changes, Recessed Corners in Ends Provide Extra Turning Power
Number of Pieces
8

Description

Flex-Head Rat Combo Wrench Set,8 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.