Zoro Homepage
This item is Discontinued.
Williams Williams Heavy Service C-Clamp, 0 to 1-7/8" CC-1-1/2AAW

Williams Heavy Service C-Clamp, 0 to 1-7/8" (Discontinued)

  • Mfr # CC-1-1/2AAW
  • Zoro # G6521457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC-1-1/2AAW
Zoro #
G6521457
UPC #
662459268020
Country of Origin
United States

Dimensions

Throat Depth
1-21/32"
Size
12-3/8"

Details

Max. Opening
12-3/8"
Material
Heat Treated Steel
Features
To Tighten, the Square Headed Screw Must Be Turned With A Wrench; Square Head Screw Allows Tightening With Wrench For Extra Heavy Duty Clamping Requirements; Greater Anvil Surface For Gripping Larger Work Pieces And For Greater Stability
Number of Pieces
1
Locking Clamp Product Grouping
Heavy Service C-Clamps
Locking Mechanism
Threaded
Sub-Category
Williams
Item
Heavy Service C-Clamp,0 to 1-7/8"

Description

Heavy Service C-Clamp,0 to 1-7/8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.