Zoro Homepage

Williams Hex Bit Socket, 1/4" D Long, 3/16"

  • Mfr # MA-6LA

  • Zoro # G7065515


product price: $13.89
/ea

Key Features

Drive Size
1/4"
Overall Length
3"
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-6LA
Zoro #
G7065515
UPC #
662459201454
Country of Origin
United States

Dimensions

Drive Size
1/4"
Overall Length
3"
Size
3/16"

Details

Item
Hex Bit Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Sub-Category
Williams
Socket Type
Long Hex Bit
Category Type
Socket Bits
Tether Ready
No
Tether Status
Not Tether Capable

Description

Hex Bit Socket,1/4 In. D Long,3/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.