Zoro Homepage

Williams Hex Bit Socket Set, 1/2" D Long, 6pcs.

  • Mfr # WSSS-6LRC

  • Zoro # G6517631


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Finish
High Polished Chrome
SAE or Metric
SAE
Includes
(6) 1/2" Long Hex Bit Socket
Socket Type
Long Hex Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSSS-6LRC
Zoro #
G6517631
UPC #
662459321329
Country of Origin
United States

Dimensions

Drive Size
1/2"
Size
1/4",5/16",3/8"1/2,9/16",5/8"
Overall Length
4 1/2"

Details

Item
Hex Bit Socket Set,1/2" D Long,6pcs.
Finish
High Polished Chrome
SAE or Metric
SAE
Includes
(6) 1/2" Long Hex Bit Socket
Socket Type
Long Hex Bit
Number of Points
6
Sub-Category
Williams
Tether Ready
No
Tether Status
Not Tether Capable

Description

Hex Bit Socket Set,1/2 In. D Long,6pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.