Zoro Homepage

Williams Impact Hex Bit Socket, 3/4" D, 17mm

  • Mfr # 35817

  • Zoro # G6527389


product price: $39.39
/ea

Key Features

Overall Length
3-1/2"
Category Type
Socket Bits
Sub-Category
Williams
Tether Ready
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35817
Zoro #
G6527389
UPC #
662459323385
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3-1/2"

Details

Item
Impact Socket
Category Type
Socket Bits
Sub-Category
Williams
Tether Ready
No

Description

Impact Hex Bit Socket,3/4 In. D,17mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.