Zoro Homepage

Williams Impact Socket, 1" D, 6Pt, 1-13/16"

  • Mfr # JHW7-658

  • Zoro # G6537487


product price: $66.25
/ea

Key Features

Overall Length
2-15/16"
System of Measurement
Inch
Sub-Category
Williams
Category Type
Impact Socket
Tether Ready
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW7-658
Zoro #
G6537487
UPC #
662459257376
Country of Origin
United States

Dimensions

Overall Length
2-15/16"

Details

Item
Impact Socket
System of Measurement
Inch
Sub-Category
Williams
Category Type
Impact Socket
Tether Ready
No

Description

Impact Socket,1 In. D,6Pt,1-13/16 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.