Williams Long Hex Bit, 1/4" D, 5/32"
Mfr # BITH0502
Zoro # G6532359
product price: $0.62
/eaSold in multiples of 12 for $7.44
Key Features
Bit Style
Hex
Overall Length
3"
Hex Shank Size
1/4"
SAE or Metric
SAE
Finish
High Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BITH0502
Zoro #
G6532359
UPC #
662459927552
Country of Origin
United States
Dimensions
Overall Length
3"
Hex Shank Size
1/4"
Size
5/32"
Drive Size
1/4"
Details
Item
Long Hex Bit,1/4" D,5/32"
Bit Style
Hex
SAE or Metric
SAE
Finish
High Polished Chrome
Sub-Category
Williams
Socket Type
Long Hex Bit
Number of Points
6
Tether Ready
No
Tether Status
Not Tether Capable
Description
Long Hex Bit,1/4 In. D,5/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.