Zoro Homepage

Williams Long Hex Bit Socke Set, 1/2" D, 6pc Metric

  • Mfr # 32953

  • Zoro # G6518191


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Finish
High Polished Chrome
SAE or Metric
Metric
Includes
(6) 1/2" Drive Long Length Hex Bit Sockets
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32953
Zoro #
G6518191
UPC #
662459327529
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Overall Length
5-1/2"
Size
8mm,10mm,12mm,14mm,17mm,19mm

Details

Item
Long Hex Bit Socke Set,1/2" D,6pc Metric
Finish
High Polished Chrome
SAE or Metric
Metric
Includes
(6) 1/2" Drive Long Length Hex Bit Sockets
Number of Points
6
Sub-Category
Williams
Socket Type
Hex Bit
Tether Ready
No
Tether Status
Not Tether Capable

Description

Long Hex Bit Socke Set,1/2 In. D,6pc Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.